Blind Rivet, Countersunk Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK

  • Mfr # PASK405-VL

  • Zoro # G700412766


product price:  $60.35
/pk 1000, $0.06/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.251 in - .312 in
Standards
IFI-114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PASK405-VL
Zoro #
G700412766
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.125 in
Body Length
0.453 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.251 in - .312 in
Standards
IFI-114
System of Measurement
Inch

Description

Aluminum Blind Rivet With Steel Mandrel, Countersunk Head 1/8 X .251-.312 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.