
1/4" Drive Hex Bit Socket Set, Metric, 6 pcs
Mfr # 80321
Zoro # G7008701
product price:Â $39.89
/eaKey Features
Drive Size
1/4"
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Includes
(6) 1/4" Drive Metric Hex Bit Socket Set: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80321
Zoro #
G7008701
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Hex Bit Socket Set
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Includes
(6) 1/4" Drive Metric Hex Bit Socket Set: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Description
Hex Bit Sockt Set,Mtric,1/4 In. Drive,6 pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.