
Hydraulic Filter, replaces NATIONAL-FILTERS 124945, Return Line, 10 micron
Mfr # ZX-124945
Zoro # G701162813
product price:Â $58.59
/eaKey Features
Replaces OEM Brand
NATIONAL-FILTERS
Replaces OEM Part
124945
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-124945
Zoro #
G701162813
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
NATIONAL-FILTERS
Replaces OEM Part
124945
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces NATIONAL-FILTERS 124945, Return Line, 10 micron. Filter Style: Return Line, Filter Media: Pleated Microglass, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.