
Hydraulic Filter, replaces INTERNORMEN 020060R6VG30SP, Return Line, 5 micron
Mfr # ZX-020060R6VG30SP
Zoro # G701178302
product price:Â $65.49
/eaKey Features
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
020060R6VG30SP
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-020060R6VG30SP
Zoro #
G701178302
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
020060R6VG30SP
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
5
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.