
ZX-CSGW100P10AP01 direct interchange for MP-FILTRI-CSGW100P10AP01
Mfr # ZX-CSGW100P10AP01
Zoro # G701193954
product price:Â $45.75
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
MP-FILTRI
Filter Rating (Microns)
10
Filter Media
Pleated Paper w/ Water Removal Media
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-CSGW100P10AP01
Zoro #
G701193954
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
MP-FILTRI
Replaces OEM Part
CSGW100P10AP01
Filter Rating (Microns)
10
Filter Media
Pleated Paper w/ Water Removal Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.