
Archer Ia Fj Whirlpool, 5.5'
Mfr # 1949-RA-0
Zoro # G701207088
product price:Â $2,915.58
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Acrylic
Color
White
Drain Location
Right
Length
66 in
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1949-RA-0
Zoro #
G701207088
UPC #
885612201867
Country of Origin
Unknown
Dimensions
Length
66 in
Width
32 in
Height
19 in
Depth (In.)
20-1/4 in
Details
Item
Whirlpool Bath Tub
Material
Acrylic
Color
White
Drain Location
Right
Includes
Arm Rests
Standards
ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA
Type
Electronic
Description
Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing deep, comfortable soaking as whirlpool jets relax away the day's tension. KOHLER ExoCrylic is the next generation of bathroom acrylics, featuring a lighter weight for easier installation and 90% fewer VOCs produced during manufacturing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.