Institutional Bed, 81 in L, Aqua
Mfr # 7601AQ
Zoro # G702015699
product price:Â $1,524.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
Standards
ISO 22196
Length
81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7601AQ
Zoro #
G702015699
UPC #
819085017373
Country of Origin
United States
Dimensions
Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
Length
81 in
Width
35 in
Height
21 in
Storage Compartment Width
12 1/4 in
For Mattress Length
75 in
Storage Compartment Height
19 in
For Mattress Width
30 in
Details
Standards
ISO 22196
Item
Institutional Bed
Weight Capacity
2,000 lb
Ligature Resistant
Ligature Resistant
Color
Aqua
Material
Polyethylene
Features
10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant
Application
Behavioral/Mental Health Facilities and Hospitals
Product Type
Bed
Model Name
Bed 1.0
Flammability Standards
CAL 133
Number of Storage Compartments
2
Includes Mounting Hardware
No Mounting Hardware
Description
Institutional Bed, Color Aqua, Material Polyethylene, Length 81 in, Width 35 in, Height 21 in, Features 10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant, Application Behavioral/Mental Health Facilities and Hospitals, Standards ISO 22196, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.