Institutional Bed, 81 in L, Indigo
Mfr # 7601IG
Zoro # G702015736
product price:Â $1,519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Indigo
Material
Polyethylene
Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7601IG
Zoro #
G702015736
UPC #
819085017380
Country of Origin
United States
Dimensions
Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
Length
81 in
Width
35 in
Height
21 in
Storage Compartment Height
19 in
For Mattress Width
30 in
Storage Compartment Width
12 1/4 in
For Mattress Length
75 in
Details
Color
Indigo
Material
Polyethylene
Features
10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant
Standards
ISO 22196
Item
Institutional Bed
Ligature Resistant
Ligature Resistant
Application
Behavioral/Mental Health Facilities and Hospitals
Weight Capacity
2,000 lb
Product Type
Bed
Includes Mounting Hardware
No Mounting Hardware
Model Name
Bed 1.0
Number of Storage Compartments
2
Flammability Standards
CAL 133
Description
Institutional Bed, Color Indigo, Material Polyethylene, Length 81 in, Width 35 in, Height 21 in, Features 10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant, Application Behavioral/Mental Health Facilities and Hospitals, Standards ISO 22196, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.