Pipe Marker, White, Carbon Dioxide, PK5, 7039-4-PK

  • Mfr # 7039-4-PK

  • Zoro # G702141503


product price:  $13.75
/pk 5, $2.75/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7039-4-PK
Zoro #
G702141503
UPC #
888434570401
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
4
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Pipe O.D.
2 3/8 in
Finish
Glossy
Glow In The Dark
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Legend Text Color
White
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Weather Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Printed Language
English
Pipe Marker Legend
Carbon Dioxide
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.