Shelf/Step, 8 in H, Black

  • Mfr # 8600BK

  • Zoro # G702320755


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Black
Overall Height
8 in
Depth (In.)
10 in
Number of Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8600BK
Zoro #
G702320755
UPC #
819085016802
Country of Origin
United States

Dimensions

Overall Height
8 in
Depth (In.)
10 in
Width (In.)
16 in
Height (In.)
8 in
Shelf Width (In.)
10 in
Shelf Length (In.)
16 in
Base Dia. (In.)
16 in
Overall Depth
16 in
Shelf Width
10 in
Shelf Depth
10 in
Overall Width
16 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Black
Number of Shelves
1
For Use With
1
Standards
ISO
Assembly
Fully Assembled
Ligature Resistant
Ligature Resistant
Type
Wall Mount
Product Type
Shelf/Step
Shelf Weight Capacity
300 lb
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Model Name
All Purpose Wall-Mount Shelf

Description

Endurance Wall Mount Step/Shelf 2.0, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.