Spring Pin, 9 mm Outside Dia, 25 mm L, Steel, 8 PK

  • Mfr # 32303

  • Zoro # G702506517


product price:  $8.55
/pk 8, $1.07/ea

Key Features

System of Measurement
Metric
Shank Length
25 mm
Material
Steel
Finish
Plain
Outside Dia.
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32303
Zoro #
G702506517
UPC #
738287323030
Country of Origin
Canada

Dimensions

Pin Diameter
9 mm
Shank Length
25 mm
Outside Dia.
8 mm
Length
24 mm

Details

Item
Spring Pin
System of Measurement
Metric
Material
Steel
Finish
Plain

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.