
Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Round Head Torx Drive, 10 PK
Mfr # 77731
Zoro # G702510446
product price:Â $18.35
/pk 10, $1.84/eaKey Features
Round Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T15
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77731
Zoro #
G702510446
UPC #
738287777314
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
T15
Diameter 2
5/16"
Details
System of Measurement
Inch
Head Type
Round
Drive
Torx
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Hardness
18-8
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.