
Cotterless Hitch Pin, 3/8 in Dia, 1-1/2 in Usable L, 18-8 Stainless Steel, 2 PK
Mfr # 930046
Zoro # G702528496
product price:Â $10.95
/pk 2, $5.48/eaKey Features
Pin Type
Cotterless
System of Measurement
Inch
Usable Length
1-1/2 in
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
930046
Zoro #
G702528496
UPC #
719199300463
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
1-1/2 in
Shank Length
1-1/2 in
Details
Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Style
Self-Locking - Cotterless
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.