Pipe Marker, White, Compressed Air, PK5, 105809-PK

  • Mfr # 105809-PK

  • Zoro # G702594668


product price:  $29.15
/pk 5, $5.83/ea

Key Features

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105809-PK
Zoro #
G702594668
UPC #
888434569016
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.005 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Material
Polyester
Pipe Marker Legend
Compressed Air
Humidity Resistant
No
Number of Pipe Markers
4
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Legend Text Color
White
Chemical Resistant
Yes
Adhesive Style
Permanent
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
Water Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.