
16mm Diameter Ball Nuts Series 1 ball nut for 16mm diameter 10mm lead ball screw w/mounting flanges
Mfr # 213010
Zoro # G704661528
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Length
28.5mm
Width
65mm
Dynamic Load Capacity
1900 N
Static Load Capacity
2500 N
Material
Steel & Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
213010
Zoro #
G704661528
UPC #
-
Country of Origin
Germany
Dimensions
Length
28.5mm
Width
65mm
Overall Height (mm)
35mm
Details
Item
Precision Ball Nut
Dynamic Load Capacity
1900 N
Static Load Capacity
2500 N
Material
Steel & Plastic
Description
Series 1 ball nut for 16mm diameter 10mm lead ball screw with mounting flanges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.