
Riff Single-Handle Bathroom Sink Fct Matte Black, 1.0 gpm
Mfr # 27400-4K-BL
Zoro # G704846314
product price:Â $331.16
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Color
Matte Black
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
27400-4K-BL
Zoro #
G704846314
UPC #
885612913258
Country of Origin
Unknown
Dimensions
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
Details
Material
Zinc
Color
Matte Black
Finish
Matte Black
Item
Riff Single-handle bathroom sink faucet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.