Windbreaker, 100% Polyester, Class 3 R, Lime, 2XL

  • Mfr # WB102-2X

  • Zoro # G704860051


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WB102-2X
Zoro #
G704860051
UPC #
801094969347
Country of Origin
China

Dimensions

Size
2XL
Size-Body Type
Regular
Minimum Chest Size
58 in
Reflective Stripe Width
2 in
Length
29 3/4 in
Maximum Chest Size
60 in

Details

Item
Windbreaker
Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
No
Reflective Stripe Border Type
None
Waist Style
Open
Hood Features
Adjustable
Reflective Stripe Main Color
Silver
Reflective Stripe Locations
Back, Chest
Front Stripe Pattern
Double Horizontal
Reflective Stripe Border Color
Silver
Cuff Style
Open
Back Stripe Pattern
Horizontal
Reflective Tape Type
Glass Bead
Includes Removable Liner
No
Garment Type
Jacket
Gender
Unisex
Collar Style
Tall
Includes Lining
Yes
Series
Premium Black
Water-Resistant
Yes
Includes Hood
Yes
Hood Style
Attached
Wind-Resistant
Yes
Style
Windbreaker

Description

Windbreaker, Garment Type Jacket, Length Type Waist, Style Windbreaker, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size 2XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 60 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Minimum Chest Size 58 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.