Lab Frock, ProClean(R), Serged, Extends Below Hip, White, 30 PK

  • Mfr # PC270SWHSM00300B

  • Zoro # G704970750


product price:  $151.99
/pk 30, $5.07/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProClean(R)
Named Size
S
Closure Type
Snaps
Number of Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PC270SWHSM00300B
Zoro #
G704970750
UPC #
0888120014981
Country of Origin
China

Dimensions

Named Size
S
Length
Extends Below Hip
Thickness
11 mil
Size
S
Maximum Chest Size
36 3/4 in
Overall Length
37 1/2 in
Minimum Chest Size
33 1/4 in
Maximum Height
67 in
Minimum Height
60 in
Height - Maximum
74 in
Chest Size - Maximum
44 1/4 in
Chest Size - Minimum
40 3/4 in
Height - Minimum
68 in

Details

Item
Lab Frock
Color
White
Material
ProClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
ProClean
Collar Style
Plain
Gender
Unisex
Material Weight
1.8 oz/sq yd
Packaging
Bulk
Cuff Style
Elastic
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Attached Hood
No
Features
Bound neck for lower particle shedding, Bulk packaged in double transparent poly liners., Elastic opening for tighter fit at wrist, Frocks provide body-length jacket design with front snap closures for easy donning and doffing, Serged seams have multiple
Protection Type
Chemical
Wrist Closure
Elastic
Garment Style
Lab Frock
Material Performance
Light Duty
Pattern
Solid
Anti-Static
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Product Type
Frock

Description

Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 40 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, Liquid Dispersal Type Splash, Material ProClean(R), Material Weight 1.8 oz/sq yd, Named Size S, Number of Pockets 0, Overall Length 37 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.