
Portico Pearl Handcrafted SAMPLE Glossy Ceramic Wall Tile
Mfr # ZOR-MD-0239-SAM
Zoro # G705837342
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-MD-0239-SAM
Zoro #
G705837342
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Portico Pearl
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
Portico Pearl subway tiles are the perfect marriage of on-trendy creamy oyster hues and timeless dimensions. these tiles complement design styles from traditional to contemporary, depending on the other design elements chosen for the project. they effortlessly coordinate with other tiles in the portico collection, as well as a wide range of mosaic tiles, floor tiles, and natural stone slabs in our inventory. use them as backsplash tile, shower tile, and for other interior features.easily add a stylish aesthetic to your home with this glossy ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use the pearly beige tones are sure to complement your home decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.