Shop CLE-LINE

27/64 HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC

  • Mfr # C23018
  • Zoro # G705944057

product price: 
$
7.19
/ea
Sold in multiples of 6 for $43.14

Key Features

Overall Length
5 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
27/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23018
Zoro #
G705944057
UPC #
697334230182
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
List Number
1898
Standards
ASME B94.11M, DIN 338
Series
1898
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
K, N, P
Decimal Equivalent
0.4219
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
5 3/8 in
Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Flute Length
3 15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1267 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
2 15/16 in
Shank Length
1 7/16 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.