Lph Plug Assy Rtan 08 Pwr 32 Sig P And G

  • Mfr # 459858462

  • Zoro # G705959617


product price:  $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
459858462
Zoro #
G705959617
UPC #
822350779715
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.60mm
PCB Thickness - Recommended
2.36mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
23 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Number of Contacts
40
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
23 A
Hole Center to Center
1.27 mm, 12 mm
Terminal Type
Through Hole
Sub-Category
PCB Headers
Features
Surface Mount Compatible
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Durability (mating cycles max)
250
Max-Duration
20
Circuits (Loaded)
40
Breakaway
No
Pitch - Mating Interface
1.27mm, 12.00mm
Guide to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Max-Cycle
3
Product Name
EXTreme LPHPower
Stackable
No
First Mate / Last Break
No
Keying to Mating Part
None
CSA
LR19980
Flammability
94V-0
Material - Plating Termination
Tin
Temperature Range - Operating
-40° to +105°C
(p)ower-(s)ignal Configuration
8p - 32s
Plating min - Mating
0.762µm
Lock to Mating Part
No
PCB Retention
Yes
Current - Maximum per Contact
23.0A
Material - Resin
High Temperature Thermoplastic
Max-Temp
260
Orientation
Right Angle
Material - Plating Mating
Gold
Polarized to PCB
Yes
UL
E29179
Voltage - Maximum
250V AC (RMS)/DC
Shrouded
Fully
Component Type
PCB Header
PCB Locator
Yes
Glow-Wire Capable
No
Polarized to Mating Part
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.