
1" Drive, 1-13/16" Size, SAE Socket, 6 Points, Socket 1" Drive Impact Short 1-13/16
Mfr # KTI-35158
Zoro # G7060431
product price:Â $24.95
/eaKey Features
Drive Size
1"
SAE or Metric
SAE
Number of Points
6
Finish
Dark Molly Steel
Material
Chrome Moly Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KTI-35158
Zoro #
G7060431
UPC #
00769622351586
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-13/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Dark Molly Steel
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Short Impact
Description
Socket 1 In. Drive Impact Short 1-13/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.