Keno Vanity, Gold Sand, Satin Nickel Finish, 2x60W Halogen

  • Mfr # 2WF-KENOGD-SN

  • Zoro # G706141448


product price:  $346.50
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
5.9
Length
14
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2WF-KENOGD-SN
Zoro #
G706141448
UPC #
767893256920
Country of Origin
Germany

Dimensions

Height
5.9
Length
14
Depth
5
Shade Width
4.25 in.
Shade Length/Depth
4.25 in.
Shade Height
3 in.
Height of Center
2.95 in
Fixture Height
5.9 in
Shade Diameter
4.25 in
Fixture Diameter
14 in

Details

Item
Vanity
Color
Gold
Housing Finish
Satin Nickel
Lamp Type
T5
Mounting
Damp
Voltage
120V
Number of Lights
2
Style
Contemporary
Shade Material
Glass
Shade Color Family
Gold
Standards
ETL; cETL
Max. Fixture Wattage
60W
Bulb Technology
Standard
Fixture Type
120V Vanity
Fixture Wattage
60W
Lamp Quantity
2
Housing Material
Steel
Includes
Lamps
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Lamp Shape
T5
Mounting Orientation
Horizontal
Fixture Extension
5 in
Shade Finish
Gold Sand
Fixture Socket Type
G9 Bi-pin

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lampholders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.