Spiral Flute Tap, M3-0.50, Plug, 2 Flutes, Metric Coarse

  • Mfr # GT205069

  • Zoro # G7063944


product price:  $49.59
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GT205069
Zoro #
G7063944
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.50
Thread Length
16.00mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Shank Length
27.10 mm
Thread Size
M3x0.5
Square Size
2.74mm
55% Thread Drill Size
#37
Size
M3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Material Grade - Machining
GP6520
Series
GT20
Secondary Material Application
Cast Iron
Extended Neck
Yes
Secondary Material Application ISO Code
K
Thread Limit
6HX
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Features
Form D Plug Chamfer
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Spiral Direction
Left Hand
Thread Standard
Metric
Thread Pitch
0.50mm
Primary Material Application
Steel
Helix Angle
15 Degrees
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.