Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 in. x 6 in. Slotted Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT207

  • Zoro # G706399382


product price: $13.97
/ea

Key Features

Tip Style
Slotted
Shank Length
6 in
Overall Length
11 in
Finish
Chrome
Handle Material
Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT207
Zoro #
G706399382
UPC #
452426000760
Country of Origin
United States

Dimensions

Tip Size
5/16" Slotted
Shank Length
6 in
Overall Length
11 in
Handle Length
5 in
Size
5/16" Slotted
For Fastener Size
5/16" Slotted
Shank Diameter
33/100 in

Details

Item
5/16" Slotted 6" Cushion Grip Screwdriver (USA)
Tip Style
Slotted
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
Shank Material
Boron-Infused Steel
Ratcheting
No
Insulated
No
Shank Shape
Round with Hex Bolster
Handle Color
Black, Red
Includes
5/16" Slotted 6" Cushion Grip Screwdriver (USA)
ESD Safe
No
Corrosion Resistant
Yes
Screwdriver Tip Style
Flat
Measurement Type
SAE
Tip Finish
Chrome
Grip Style
Cushion
Magnetized Tip
No
Shank Finish
Chrome
Non-Sparking
No
Replaceable Shank
No
Non-Magnetic
Yes
Slotted Screwdriver Tip Shape
Keystone
Tether Ready
Yes
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Fastener-Holding Type
Friction
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated

Description

Screwdriver, Tip Size 5/16 in, Slotted, Cushion, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.