This item is Discontinued.

This item is Discontinued.
Elusion Series Mesh Mid-Back Swivel/Tilt Chair, Up to 275 lb, 17.9" to 21.8" Seat Height, Navy Seat (Discontinued)
Mfr #
ALEEL42BME20B
Zoro #
G706434403
UPC # 42167001605
Country of Origin Taiwan, Province of China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALEEL42BME20B
- Zoro #
- G706434403
- UPC #
- 42167001605
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Navy
- Weight
- 50.71 lbs
- Includes
- Arms
- Features
- Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Application
- General Office & Task
- Standards
- CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Back Color
- Black
- Arm Type
- Padded T-Bar
- Weight Capacity (text)
- Supports Up to 275 lb
Description
Ergonomic design adjusts to fit multiple users. Cool, breathable mesh back. Contoured seat cushion with waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.