Shop 3M PELTOR
See all product information
Create Account
Earmuffs
- Mfr # X5P3E
- Zoro # G706878849
product price:Â
$
43.15
/ea
Key Features
Color
Black & Grey
Series
X-Series
Noise Reduction Rating
31 dB
Ear Muff Style
Hard Hat-Mounted
Cushion Material
Foam, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X5P3E
- Zoro #
- G706878849
- UPC #
- 76308401573
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Compact Design, Dual-Ear Testing, Earmuff and Earplug Testing Capability, Fast, Clear Accurate Results, Science-Based, Quantitative Testing, Seamless Software Integration, Tests 7 Frequencies on Both Ears Simultaneously
Details
- Item
- Earmuffs X5P3E37279(AAD)
- Color
- Black & Grey
- Series
- X-Series
- Noise Reduction Rating
- 31 dB
- Ear Muff Style
- Hard Hat-Mounted
- Cushion Material
- Foam, PVC
- Dielectric
- No
- Protection Type
- Noise Reduction
- Standards
- ANSI/ASA S12.71-2018
- Features
- Compact Design, Dual-Ear Testing, Earmuff and Earplug Testing Capability, Fast, Clear Accurate Results, Science-Based, Quantitative Testing, Seamless Software Integration, Tests 7 Frequencies on Both Ears Simultaneously
- Weight
- 12.45 oz
- For Use With
- H-700 Series Hard Hats, X5000 Series Helmets
- Cup Material
- ABS
- Electrically Insulated
- No
- Compatible Manufacturer Model Number
- H-701SFR-UV,H-701SFV-UV,H-701T-SF,H-702SFR-UV,H-702SFV-UV,H-703SFR-UV,H-703SFV-UV,H-704SFR-UV,H-704SFV-UV,H-704T-SF,H-705SFR-UV,H-705SFV-UV,H-706SFR-UV,H-706SFV-UV,H-707SFR-UV,H-707SFV-UV,H-708SFR-UV,H-708SFV-UV,H-709SFR-UV,H-709SFV-UV,H-710SFR-UV,H-710SFV-UV,H-711SFR-UV,H-711SFV-UV,H-712SFR-UV,H-712SFV-UV,H-713SFR-UV,H-713SFV-UV,X5001-ANSI,X5001V-ANSI,X5001VX-ANSI,X5001X-ANSI,X5003-ANSI,X5003V-ANSI,X5003VX-ANSI,X5003X-ANSI,X5005-ANSI,X5007-ANSI,X5007V-ANSI,X5007VX -ANSI,X5007X-ANSI,X5012-ANSI,X5012V-ANSI,X5012VX-ANSI,X5012X-ANSI,X5014-ANSI,X5014V-ANSI,X5014VX-ANSI,X5014X-ANSI
- Earmuff Style
- Hard Hat-Mounted
Description
Earmuffs X5P3E37279(AAD), Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 31 dB, Dielectric No, Cushion Material Foam, PVC, For Use With H-700 Series Hard Hats, Industrial Safety Helmets, Series X, Standards ANSI/ASA S12.71-2018, Cup Material ABS, Features Compact Design, Dual-Ear Testing, Earmuff and Earplug Testing Capability, Fast, Clear Accurate Results, Science-Based, Quantitative Testing, Seamless Software Integration, Tests 7 Frequencies on Both Ears Simultaneously, Weight 12.45 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.