Shop DINEX

Disp Carry-Out Ctnr, 8 oz, White, PK1000

  • Mfr # DXTT20
  • Zoro # G706878856

product price: 
$
199.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Number of Compartments
1
Microwave Safe
No
Width
5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXTT20
Zoro #
G706878856
UPC #
753806460409
Country of Origin
United States
Capacity
8 oz
Material
Plastic
Color
White
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Recyclable
No
Weight
Medium-Weight
Item Weight
Medium-Weight
Shape
Rectangular
Includes Lid
No
Disposable Utensil Type
Carry-Out Food Container
Bio-Based
No
Maximum Temperature
380 Degrees F
Specific Material
High Heat Plastic
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Closure Type
No Lid
Label Shape
Rectangular
Standards
NSF Certified
Coating or Lining
Uncoated/Unlined
BPI Certified
No
Container Style
Base Container
SFI Certified
No
Product Type
Carry-Out Food Container
FSC Certified
No
Use Lid Number
DXTT20

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 8 oz, Closure Type No Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Base Container, Depth 4 3/4 in, Diameter Not Applicable, FSC Certified No, Height 1 3/4 in, Includes Lid No, Material Plastic, Microwave Safe No, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular

Ratings & reviews