This item is Discontinued.

Atc Diversified Electronics Bimetallic, 25 - 40 A OVL40B2

This item is Discontinued.

Atc Diversified Electronics

Bimetallic, 25 - 40 A (Discontinued)

Mfr # OVL40B2
Zoro # G706879044
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OVL40B2
Zoro #
G706879044
UPC #
-
Country of Origin
China

Details

Item
Thermal Overload Relay
Minimum Overload Relay Current Setting
25 A
Maximum Overload Relay Current Setting
40 A
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
UL, CSA
Trip Clss
10

Description

Bimetallic,25 - 40 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.