
Blind Rivet, Countersunk Head, 5/32 in Dia., Aluminum Body, 500 PK
Mfr # ACS-58
Zoro # G706888299
product price:Â $19.99
/pk 500, $0.04/eaKey Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.376-.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ACS-58
Zoro #
G706888299
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
5/32 in
Details
Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.376-.500 in
System of Measurement
Inch
Description
ACS-58 Goebel Open End Blind Rivet, 5/32, .156 Diameter [.376-.500 Grip Range], Countersunk Head Aluminum/Steel, Plain Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.