Shop ARIAT

Men's Western Boot, 14 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G706898243


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G706898243
UPC #
889359266608
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Height
10 in
Boot Height
10 in
Heel Height
1 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
14

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Insole Material
Polyurethane
Slip Resistant
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
No Puncture Protection
Electrical Hazard Rated
Yes
Liner Material
Mesh
Ninety Degree Heel
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Suede
Max. Heat Rating
572 Degrees F
For Outdoor Traction
Yes
Toe Shape
Square
Waterproof Type
None
Metal Chip Resisting Sole
No
Removable Insole
Yes
Toe Style
Square Toe
Footwear Closure Type
Pull On
Outsole Color
Black
Non-Marking Sole
Yes
Upper Boot Material
Leather; Suede
Footwear Sole Pattern
Exclusive Design
Non-Marking Upper
Yes
Shank Material
Nylon
Lugs
Rubber
Outsole Technology
Duratread(TM)
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Footwear Construction
Cemented
Insole System
Rebound
Heat Resistant
Yes
Footwear Shank
Yes
Heel Style
Defined Heel
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Resists
Oils, Slips
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Metatarsal Guard
Internal
Last Number or Name
Groundbreaker Met - 10020063
Completely Non Metallic
No
Insulated
No
Predominant Footwear Color
Brown
Insulation Type
None
Closure Type
Pull-On
Static Dissipative
No
Footwear Style
Western Boot
Upper Color
Brown
Insole Color
Black/Green
Conductive
No
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.69
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - SATRA Heel - Dry
0.72
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Insole Technology
Rebounding
Slip-Resistance Value - Mark II - Wet
0.84
Metatarsal Guard System
Poron(R) XRD(R)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.