Shop ARIAT

Men's Western Boot, 12 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G706898250


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G706898250
UPC #
889359266455
Country of Origin
Viet Nam

Dimensions

Size
12
Width
D
Height
10 in
Heel Height
1 in
Boot Height
10 in
Footwear Width
D
Overall Height
10 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Lugs
Rubber
Upper Color
Brown
Non-Marking Sole
Yes
Outsole Technology
Duratread(TM)
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Closure Type
Pull-On
Footwear Construction
Cemented
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Liner Material
Mesh
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Resists
Oils, Slips
Completely Non Metallic
No
Insole System
Rebound
Non-Marking Upper
Yes
Toe Style
Square Toe
Insole Material
Polyurethane
Waterproof Type
None
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Midsole Material
EVA
Slip Resistant
Yes
Insole Color
Black/Green
Upper Material Description
Suede
Last Number or Name
Groundbreaker Met - 10020063
Footwear Shank
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Static Dissipative
No
Standards
ASTM F2413-11
CSA Footwear Standard
No Puncture Protection
Wide Toe Cap
Yes
Removable Insole
Yes
Shank Material
Nylon
Footwear Shank Type
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Outsole Color
Black
Heat Resistant
Yes
Heel Style
Defined Heel
For Outdoor Traction
Yes
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
Leather; Suede
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - SATRA Heel - Wet
0.69
Style Family
Western Boot
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Insole Technology
Rebounding
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather, Suede
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.