This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ha.625x8-12
- Zoro #
- G706903855
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Angle
- Angle
- 90 Degrees
- Material
- Carbon Steel
- Mechanical Finish
- Mill
- Machinability
- 72 %
- Material Grade
- A36
- Fabrication
- Hot Rolled
- Standards
- ASTM A36
- Leg Inside Corner Shape
- Round
- Yield Strength
- 36,000 psi
- System of Measurement
- Inch
- Shape
- Angle
- Tensile Strength
- 58,000 psi
- Certifications Included
- Material Certificate with Lot Number
- Brinell Hardness
- 137 BHN
- Heat Treatable
- Not Heat Treatable
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Height
- 8 in
- Overall Width
- 8 in
- Inside Height
- 7 3/8 in
- Leg Thickness
- 5/8 in
- Overall Length
- 12 in
- Inside Leg Length - Horizontal
- 6 3/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Wire Rope Length 12 in, Inside Height 7 3/8 in, Leg Thickness 5/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 8 in, Overall Width 8 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Shape Angle, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.