Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Angle, 24 in - L, 0.375 in
- Mfr # ha.375x2.5-24
- Zoro # G706903947
product price:Â
$
53.99
/ea
Key Features
Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-0.125 in
Overall Length
24 in
Material Grade
A36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ha.375x2.5-24
- Zoro #
- G706903947
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Angle
- Angle
- 90 Degrees
- Material
- Carbon Steel
- Material Grade
- A36
- Shape
- Angle
- Yield Strength
- 36,000 psi
- Standards
- ASTM A36
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Machinability
- 72 %
- Fabrication
- Hot Rolled
- Leg Inside Corner Shape
- Round
- Certifications Included
- Material Certificate with Lot Number
- Tensile Strength
- 58,000 psi
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 137 BHN
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Length
- 24 in
- Overall Height
- 2 1/2 in
- Inside Height
- 2 1/8 in
- Overall Width
- 2 1/2 in
- Leg Thickness
- 3/8 in
- Inside Leg Length - Horizontal
- 2 1/8 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 24 in, Inside Height 2 1/8 in, Leg Thickness 3/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Shape Angle, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.