Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Angle, 12 in - L, 0.5 in
- Mfr # ha.5x2.5-12
- Zoro # G706903985
product price:Â
$
28.29
/ea
Key Features
Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-0.125 in
Leg Thickness
1/2 in
Machinability
72 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ha.5x2.5-12
- Zoro #
- G706903985
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Angle
- Angle
- 90 Degrees
- Material
- Carbon Steel
- Machinability
- 72 %
- Leg Inside Corner Shape
- Round
- Yield Strength
- 36,000 psi
- Material Grade
- A36
- Mechanical Finish
- Mill
- Shape
- Angle
- Fabrication
- Hot Rolled
- System of Measurement
- Inch
- Standards
- ASTM A36
- Brinell Hardness
- 137 BHN
- Certifications Included
- Material Certificate with Lot Number
- Heat Treatable
- Not Heat Treatable
- Tensile Strength
- 58,000 psi
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Leg Thickness
- 1/2 in
- Inside Height
- 2 in
- Overall Width
- 2 1/2 in
- Overall Height
- 2 1/2 in
- Overall Length
- 12 in
- Inside Leg Length - Horizontal
- 2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Inside Height 2 in, Leg Thickness 1/2 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Shape Angle, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.