Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2551L0NAM02L5000#-XCYLM

  • Zoro # G706905347


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG2551L0NAM02L5000#-XCYLM
Zoro #
G706905347
UPC #
888065540019
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.73 in
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Display Units
psi
Process Temperature Range
-4 Degrees to 176 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Memory Features
Min/Max
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Vibration Resistance
Method 201A; MIL-STD-202G
Display Range
0 to 5000 psi
Bar Graph
20 Segments
Includes Calibration Certificate
No
Mounting Orientation
Upright Only
Non-Sparking
Yes
Primary Display Range
0 to 5,000
Pressure Range Type
Pressure
Standards
CE, CRN, ROHS, UL 61010-1
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Low Battery Indicator
Yes
Power Source
Battery
Accuracy Grade Gauge Type
Process
Battery Run Time
2,000 hr
Number of Display Digits
5
Backlit Screen
Yes
Sensor Type
Diaphragm
Gauge Application
For Liquids & Gases
Number of Digits
5
Display Screen Type
LCD
Includes Batteries
Batteries Included
Temperature Error
0.04%
Case Shape
Round
Includes Rubber Boot
No
Keypad Material
Polycarbonate
Accuracy Grade
NIST OR equiv. NMI
Socket Material
316L Stainless steel
Process Connection Gender
Male
Auto-Shutoff
Yes
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Required Light
No
Peak Hold
Yes
Primary Display Units
psi
Sensor Material
Stainless Steel
Battery Life
2,000 hr
Automatic Shut-Off Time
10 sec
Display Type
LCD
IP Rating
IP67
Pressure Measurement - Maximum
5,000 psi
Number of Batteries Required
2
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
176 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
psi

Description

Industrial Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AA Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.