Shop PARKER
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reservoir Isolator, 40 gal, 21.4" W, 53" H
- Mfr # KVE040M50A1
- Zoro # G707141270
product price:Â
$
6,414.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shell Material - Tanks
Steel
Overall Height
53 in
Overall Width
21.4 in
Nominal Capacity
40 gal
Temp. Range
-40 to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVE040M50A1
- Zoro #
- G707141270
- UPC #
- -
- Country of Origin
- United States
- Shell Material - Tanks
- Steel
- Nominal Capacity
- 40 gal
- Temp. Range
- -40 to 200 Degrees F
- Item
- Reservoir Isolator
Description
Reservoir Isolator, Nominal Capacity 40 gal, Port Size SAE #16, Shell Material - Tanks Steel, Seal Material - Tanks Not Applicable, Overall Width 21.4 in, Overall Height 53 in, Temp. Range -40 to 200 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.