1/4"-20 x 2-1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK

  • Mfr # FMDD14212

  • Zoro # G707166945


product price:  $51.28
/pk 100, $0.51/ea

Key Features

Flat Head
Combination Phillips/Square Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMDD14212
Zoro #
G707166945
UPC #
781002654223
Country of Origin
Canada

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Combination Phillips/Square
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.