Shop ENERPAC

Gauge Adapter Assembly, GA45GC Series, Male, 10,000 psi Max., 3/8 in NPTF, Glycerin Filled

  • Mfr # GA45GC
  • Zoro # G707195136

product price: 
$
407.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Style
Glycerine Filled
Process Connection Location
Bottom
Series
GA45GC
Nominal Dial Size
2 1/2 in
Liquid-Filled Case
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA45GC
Zoro #
G707195136
UPC #
662005385614
Country of Origin
China
Item
Gauge Adapter Assembly
Style
Glycerine Filled
Process Connection Location
Bottom
Series
GA45GC
Liquid-Filled Case
Yes
Primary Pressure Range
0 to 10,000 psi
Primary Scale Numeric Increments
200
Max. Pressure
10,000 psi
Compatible Cylinder/Press
All Cylinders and Presses
Gauge Case Material
Stainless Steel
Scale Type
Dual
Secondary Pressure Range
0 to 700 psi
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Process Connection Type
NPTF
Accuracy
+/-1.50 %
Lens Material
Polycarbonate
Socket Material
303 Stainless Steel
Sensor Material
Copper Alloy
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
IP/NEMA Rating
Not Rated
Application
Hydraulics
Requires Adapter
No
Compatible Manufacturer Model Number
All pumps and Cylinders rated for 10,000 PSI
Panel-Mountable
No
Secondary Scale Pressure Measurement - Maximum
700 bar
Secondary Scale Units
bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
10,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Gauge Adapter
None
Compatible with Manufacturer Part Number
All pumps and Cylinders rated for 10,000 PSI
Compatible Gauge Adapter Series
None
Case Liquid
Glycerin
Compatible Cylinder Series
All Cylinders and Presses
Case Material
Stainless Steel

Dimensions

Nominal Dial Size
2 1/2 in
Process Connection Size
3/8 in
Nominal Dial Diameter
2 1/2 in

Description

Gauge Adapter Assembly,Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.