Pre-Cut Label Stock Roll, White

  • Mfr # B30-255-851-ANSIDA

  • Zoro # G707195181


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, OSHA, RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Application
Facility Identification
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-255-851-ANSIDA
Zoro #
G707195181
UPC #
888434621585
Country of Origin
Mexico

Dimensions

Label Height
5 3/4 in
Label Width
3 1/4 in
Roll Width
3 1/4 in
Label Thickness
0.0098 in

Details

Item
Printable Lockout Tags
Standards
ANSI, OSHA, RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Application
Facility Identification
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Label Color
White
Label Media Format
Precut Roll
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Labels per Row
1
Recommended Ribbon
B30-R10000
Label Shape
Rectangle
Preprinted Images
White Header on Red
Material Properties
Rigid
Preprinted Text
Danger
For Print Method
Thermal-Transfer
Material Series
B-851
Label Material
Polyester

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color White, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.