Shop CRESCENT
See all product information
Create Account
8" Z2 Universal Dipped Handle Universal Plier
- Mfr # Z3008-06
- Zoro # G707466496
product price:Â
$
29.39
/ea
Key Features
Jaw Length
1.5 in
Tether Capable
No
Insulated
No
Handle Style
Straight
Overall Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3008-06
- Zoro #
- G707466496
- UPC #
- 037103346254
- Country of Origin
- Viet Nam
Dimensions
- Jaw Length
- 1.5 in
- Overall Width
- 2.2 in
- Handle Length
- 5.7 in
- Cutting Edge Length
- 0.75 in
- Overall Length
- 8 in
- Jaw Thickness
- 0.5 in
Details
- Tether Capable
- No
- Insulated
- No
- Item
- Z2 8" Universal Plier Dipped Handle
- Handle Style
- Straight
- Material
- Alloy Steel
- Handle Color
- Rawhide
- Finish
- Polished
Description
Z2 8" Universal Plier Dipped Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.