Shop ECOS PRO
See all product information
Create Account
Hand Soap, Biodegradable, Orange Blossom, 4 PK
Mfr # PL9484/04
Zoro # G707466588
product price:Â
$
100.99
/pk of 4, $25.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Hygiene Properties
Biodegradable
Requires Dispenser
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL9484/04
- Zoro #
- G707466588
- UPC #
- 749174494849
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Hand Soap
- Form
- Liquid
- Container Type
- Jug
- Fragrance
- Orange Blossom
- Hygiene Properties
- Biodegradable
- Requires Dispenser
- Yes
- Color
- Clear
- Green Certification or Other Recognition
- Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Formula
- Antioxidant, Vitamin E
- Standards
- EPA, USDA
- Includes Grit
- No
- Product Type
- Hand Soap
- Manufacturer Dispenser Part Number
- Any Bulk Dispenser
- Series
- ECOS
- Features
- Hand Soap Moisturizes while Protecting Hands, Made without Dyes and Graywater and Septic Safe, pH Balanced Formula is made using Sustainable, Plant-Powered Ingredients
- Removes
- Grime, Grease
- Application
- Hand Cleansing
- Number of Pumps Included
- 1
- NSF Rating
- Not Rated
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series ECOS, Container Size 1 gal, Container Type Jug, Fragrance Orange Blossom, Hygiene Properties Biodegradable, Formula Antioxidant, Vitamin E, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number Any Bulk Dispenser, Requires Dispenser Yes, Includes Not Applicable, Standards EPA, USDA, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime, Grease
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.