This item is Discontinued.

This item is Discontinued.
1-3/16" x 35' Shockforce Nite Eye G1 Dual Sided Tape Measure (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1135B-02
- Zoro #
- G707476815
- UPC #
- 037103358264
- Country of Origin
- China
Dimensions
- Blade Length
- 35 ft
- Overall Length
- 6.85 in
- Overall Width
- 4.5 in
Details
- Item
- Gen 1 Nite Eye Tape Measure, 35ft
- Blade Material
- Steel
- System of Measurement
- SAE
- Tether Ready
- Yes
- Blade Finish
- Matte Black Nylon Coated
- Blade Style
- A26
Description
Gen 1 Nite Eye Tape Measure, 35ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.