Shop CRESCENT
See all product information
Create Account
1-1/8" x 35' Chrome Case Yellow Clad Tape Measure
- Mfr # L935-02
- Zoro # G707481468
product price:Â
$
19.89
/ea
Key Features
Blade Length
35 ft
Blade Material
Steel
System of Measurement
SAE
Blade Finish
Matte Nylon Coated
Overall Length
6.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L935-02
- Zoro #
- G707481468
- UPC #
- 037103342126
- Country of Origin
- China
- Item
- Tape,Power,35ft Chrome
- Blade Material
- Steel
- System of Measurement
- SAE
- Blade Finish
- Matte Nylon Coated
- Blade Style
- A29
- Tether Ready
- No
Dimensions
- Blade Length
- 35 ft
- Overall Length
- 6.8 in
- Overall Width
- 4.9 in
Description
Tape,Power,35ft Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.