Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Temp Light Stringer, Screw In, LED, 13000lm TL100LEDPT

Temp Light Stringer, Screw In, LED, 13000lm (Discontinued)

  • Mfr # TL100LEDPT
  • Zoro # G707630514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL100LEDPT
Zoro #
G707630514
UPC #
785592126337
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Depth
21 in
Power Cord Length
1 ft
Head Diameter
15.25 in

Details

Item
Temp Light Stringer
Power Source
Corded
NEMA Plug Configuration
5-15P
Lamp Life
50,000 hr
IP Rating
Not Rated
Switch Type
No Switch
Lighting Technology
LED
Maximum Brightness
13,000 lm
Number of Bulb Fixtures
1
Brightness Levels
3,000 lm
Operating Voltage
120V AC
Color Temperature
6500K
Mount Type
Hook
Hazardous Location Specification
Not Rated
Color Rendering Index
Not Rated
Includes Bulb
Yes
Bulb Base Type
Screw In
Job Light Type
LED Temp Light
Wattage
100 W
Plug Type
Straight Blade

Description

Temp Light Stringer, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 6500K, Head Diameter 15.25 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 13,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 21 in, Overall Height 10 in, Power Cord Length 1 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 100 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.