This item is Discontinued.

Spec Compression Spring, PK15 C06000493000M

This item is Discontinued.

Spec

Compression Spring, PK15 (Discontinued)

Mfr # C06000493000M
Zoro # G707867668
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06000493000M
Zoro #
G707867668
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.6 in
Wire Dia.
0.049 in
Compressed Length
1.33 in
Free Length
3 in
Inside Diameter
0.5 in
Wire Diameter
0.05 in
Compatible Rod Size
1/2 in
Outside Diameter
0.6 in

Details

Material
Spring Wire
Spring Rate
5 lb/in
Color
Gray
Finish
Oil
End Type
Closed, Ground
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM A228
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire
Wire Color
Gray

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.