Shop MOLDEX
See all product information
Create Account
Disposable Respirator, N95, AirWave Series, Adj. SmartStrap, Black Dura-Mesh Shell, M/L, PK 10
- Mfr # M4601
- Zoro # G707963667
product price:Â
$
52.89
/pk of 10, $5.29/ea
Key Features
NIOSH Rating
N95
Color
Black
Mask Size
S
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4601
- Zoro #
- G707963667
- UPC #
- 092311460185
- Country of Origin
- United States
- Item
- N95 Particulate Mask
- NIOSH Rating
- N95
- Color
- Black
- Nosepiece Type
- Molded Nose Bridge
- Mask Shape
- Molded
- Exhalation Valve
- No
- Mask Headstrap Type
- Adjustable
- Face Seal Type
- Comfort
- Standards
- ANSI/ISEA 110-2009 Section 7.11.1
- Individually Packaged
- No
- Features
- Dura-Mesh Shell, Easy-Breathing Wave Design
- Latex Content
- Contains Latex
- ASTM Splash Rating
- Not Rated
- Mask Material
- Polypropylene
- ISO Cleanroom Class
- Not Rated
- Wire Color
- Black
Dimensions
- Mask Size
- S
- Fits Chest Size
- Dura-Mesh Shell, Easy-Breathing Wave Design
Description
N95 Particulate Mask, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.