This item is Discontinued.

Timberland Pro Men's Composite Toe Athletic High-Top Shoe, Black, 10 1/2, M, TB0A28WF001 TB0A28WF001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Athletic High-Top Shoe, Black, 10 1/2, M, TB0A28WF001 (Discontinued)

Mfr # TB0A28WF001
Zoro # G707989414
UPC # 196009161726
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A28WF001
Zoro #
G707989414
UPC #
196009161726
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
TB0A28WF001
Upper Boot Material
Mesh
Waterproof
No
Features
30-Day Comfort Guarantee, Antimicrobial Odor Control, Metal Detector Friendly, Mutilation Free, Timberland PRO(R) Raptek
Shank Material
Fiberglass
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Standards
ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14 Grade 1
Footwear Sole Pattern
Lug
Resists
Abrasion
Ninety Degree Heel
No
Toe Shape
Round
Metatarsal Guard
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Upper Color
Black
Footwear Shank
Yes
Lugs
Rubber
Removable Insole
Yes
Metatarsal Guard Style
None
Footwear Construction
Cemented
Waterproof Type
None
Insole System
Anti-Fatigue
Heel Style
Flat Heel
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Oil Resisting Sole
Yes
Last Number or Name
Radius
Max. Heat Rating
248 Degrees F
Outsole Technology
Timberland PRO(R) FLEX
Laces Color
Black
Conductive
No
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Upper Material Description
Mesh
Insulation Type
None
Static Dissipative
No
Heat Resistant
No
Completely Non Metallic
Yes
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):.88, (NaLS):.61, (Wet):.71
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Upper Material
Mesh
Footwear Style
Athletic High-Top Shoe
Insulated
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (NaLS) .75, (Wet) .84
Liner Material
ReBottle
CSA Footwear Standard
Not Specified
Outsole Color
Black
Insole Technology
Anti-Fatigue
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.55
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Midsole Technology
Comfort, Durability, Flexibility, Lightweight
Liner Technology
ReBOTL(TM)
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.84
Toe Cap Material
Composite
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Comfort, Durability, Flexibility, Lightweight
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.