Shop DUALVEE
See all product information
Create Account
Track, 48 in L, 0.875 in W, 0.343 inH
- Mfr # T3SS-4
- Zoro # G708061584
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Rail Finish
Hardened Steel
Mounting Hole Center to Center
3 in
For Use With
DualVee Guide Wheels
Agency Compliance
AISI
Rail Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3SS-4
- Zoro #
- G708061584
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Rail Finish
- Hardened Steel
- Mounting Hole Center to Center
- 3 in
- For Use With
- DualVee Guide Wheels
- Agency Compliance
- AISI
- Rail Material
- Stainless Steel
- Series
- DualVee
- System of Measurement
- Inch
- Mounting Hole Center to Shaft End
- 0.375 in
- Rail Type
- Slide
- Standards
- AISI
- Edge Angle
- 90 Degrees
- Compatible Product Type
- DualVee Guide Wheels
Dimensions
- Mounting Hole Size
- 0.281 in
- Overall Length
- 48 in
- Size
- 3
- Overall Width
- 0.875 in
- Overall Height
- 0.343 in
- Manufacturer Size
- 3
- Undercut Depth
- 0.109 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Track, Overall Length 48 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.