Shop DUALVEE
See all product information
Create Account
Track, 72.63 in L, 0.625 in W, 0.25 inH
- Mfr # T2SS726325
- Zoro # G708061751
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole from Shaft End
0.315 in
Rail Finish
Hardened Steel
Agency Compliance
AISI
For Use With
DualVee Guide Wheels
Mounting Hole Size
0.203 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2SS726325
- Zoro #
- G708061751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.203 in
- Overall Width
- 0.625 in
- Overall Length
- 72.63 in
- Size
- 2
- Overall Height
- 0.25 in
- Manufacturer Size
- 2
- Undercut Depth
- 0.094 in
- Wire Rope Length
- 72.63 in
- Length
- 72.63 in
Details
- Item
- Track
- Mounting Hole from Shaft End
- 0.315 in
- Rail Finish
- Hardened Steel
- Agency Compliance
- AISI
- For Use With
- DualVee Guide Wheels
- Mounting Hole Center to Center
- 3 in
- Rail Material
- Stainless Steel
- Series
- DualVee
- System of Measurement
- Inch
- Number of Mounting Holes
- 25
- Edge Angle
- 90 Degrees
- Rail Type
- Slide
- Standards
- AISI
- Mounting Hole Center to Shaft End
- 0.315 in
- Compatible Product Type
- DualVee Guide Wheels
Description
Track, Overall Length 72.63 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Stainless Steel, Manufacturer Size 2, Number of Mounting Holes 25, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.